Mini TwinLIGHT Combi 12VAC/DC YE
Mfr # 46031074
Zoro # G912533143
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Standards
CE, cULus, EAC, RoHS, UKCA, UL Type 12, WEEE
Overall Diameter
2 7/16 in
Features
For Applications where Space is Limited
Voltage
12V AC/DC
Connection Type
Push-In Terminal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46031074
Zoro #
G912533143
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
2 7/16 in
Overall Length
3 11/32 in
Details
Item
Beacon Light Combination
Standards
CE, cULus, EAC, RoHS, UKCA, UL Type 12, WEEE
Features
For Applications where Space is Limited
Voltage
12V AC/DC
Connection Type
Push-In Terminal
Light Operating Mode
Flashing
Sound Style
Tone
Lifespan
50,000 hr
Operating Temperature - Minimum
-30 Degrees C
Operating Temperature - Maximum
60 Degrees C
Alarm Volume @ 1 m - Maximum
95 dBA
Number of Sound Patterns
2
Lens Color
Yellow
Lens Shape
Dome
IP Rating
IP66
Sound Continuity
Continuous, Pulse
Operating Current
98 mA
Housing Color
Gray
Light Source
LED
Operating Voltage
12V AC/DC
Description
Mini TwinLIGHT Combi 12VAC/DC YE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.