Zoro Homepage

Evolution Multi-Surface Non-Electric Hard Floor and Carpet Sweeper

  • Mfr # 830

  • Zoro # G911277451


product price: $43.29
/ea

Key Features

Body Material
Aluminized Steel
Height
9 in
Length
10 in
Features
9 inch sweeping path, 3.4 ft handle height, Nylon tufted durable pick up brushes, 2 settings of brush height for high and low pile carpets, Easy-to-empty dust bin with a click Lightweight , Furniture protection bumper
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830
Zoro #
G911277451
UPC #
5034595102882
Country of Origin
China

Dimensions

Height
9 in
Length
10 in
Width
5 in

Details

Body Material
Aluminized Steel
Features
9 inch sweeping path, 3.4 ft handle height, Nylon tufted durable pick up brushes, 2 settings of brush height for high and low pile carpets, Easy-to-empty dust bin with a click Lightweight , Furniture protection bumper
Sweeping Path
9 in

Description

The Ewbank Evolution sweeper has the ability to sweep both hard floor types and carpet. It effectively removes pet hair, dirt, and debris. Weighing only 3 lbs. and compact in size, the Evolution 3 is ideal for a quick and effortless cleaning. The Evolution provides a nonelectric and bagless daily alternative to sweeping or vacuuming up dirt, lint, crumbs, and pet hair. With synthetic bristles that effectively gather dust and debris, its wide sweeping path allows for covering more floor area in less time. The lightweight and easily maneuverable sweeper operates quietly, without electricity, and suitable for various settings like dorms, restaurants, and banks, libraries, classrooms, and offices. The disposal lever situated on top, allows for hygienic emptying. Featuring a 9" sweeping path, an adjustable handle up to 4', durable nylon tufted brushes, and a furniture protection bumper. Two settings: LO for hardwood floors, and HI for longer pile carpets.


  • Cleans deep in carpet to get rid of pet hair, dust, and debris invisible to the eye
  • Works with all floor types – 2 settings for different carpets: LO for low pile & Hard floors and HI for long pile, or thick carpets and rugs
  • The hygienic bag-less dustpan empties with just a click
  • Ergonomic design with handle that lays flat to reach under furniture, and base furniture protector bumper
  • 41 in. adjustable height handle with coated stainless steel that is built to last
  • 9 inch wide cleaning path with durable synthetic brushes and a thick, solid-core tufted helix bristle brush
  • Non-electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.