Grooming Kit for Dogs & Cats, with Vacuum, Low noise, Adjustable Speed Suction, 16 pcs

  • Mfr # PGK005

  • Zoro # G813773068


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Length
13 in
Width
5 in
Drum Volume Capacity
54 oz.
Sound Level dBA
60 db
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGK005
Zoro #
G813773068
UPC #
5065019512000
Country of Origin
China

Dimensions

Length
13 in
Width
5 in
Hose Length
7 ft
Depth
9 in
Cord Length
13 ft

Details

Color
Blue
Drum Volume Capacity
54 oz.
Sound Level dBA
60 db
Includes
Grooming Kit Motor Unit, Hose, Clippers with Stainless Steel Blade, 6 Nylon Trimming Combs: 3mm, 6mm, 9mm, 12mm, 15mm, 18mm, Brush head with 3 brushes: Slicker brush, Knot Buster, Molting Comb, Hair Removal Brush, Crevice Tool, Straight Safety Scissors, Stainless Steel Comb, Storage Bag for Accessories, Charging Cable, Bottle of Oil, Small Brush to Clean Clippers
Features
Adjustable Speed, Low Noise, Long Hose, Long Extension Cord; 2000mAh 4V Lithium Ion Battery; 3-4 hrs Charging time for Clipper
Voltage
230V AC
Watts
300W

Description

Grooming Kit for Dogs & Cats, with Vacuum, Removes up to 99% of Fur, Brushes, Clippers, for Shedding, Low noise, Adjustable Speed Suction, 16 pcs, Carolina Pets


  • • Tailored to every coat: Our grooming kit is optimized for every hair type. Choose from a selection of nylon combs, stainless-steel clippers, or scissors, to trim your pet’s fur with precision. Whether your furry companion has short, medium, or long hair, you can achieve the perfect length. Select from a range spanning almost 1/8 inch to nearly 3/4 inch to fit your pet’s needs.
  • • Suitable for all tasks: Whether you are giving your pet a quick grooming session or a fresh haircut, our versatile kit has you covered. It comes equipped with three specialized brushes: the slicker brush removes loose fur and mats, the knot buster detangles, and the molting comb is excellent for managing shedding, to keep your pet looking their best.
  • • Easy to use: The pet vacuum cleaner is portable, lightweight, and accessible to anyone, no prior experience needed.
  • • Quiet: Special noise reduction technology keeps the noise level low less than 60dB with adjustable speed control so your pet feels safe and stress-free.
  • • Powerful suction and large dust container: Advanced cyclonic technology removes and collects up to 99% of hair and stores over 54 oz spend less time emptying.
  • • Freedom of movement: Long 13 foot cord and 7 foot suction hose designed for ease and efficiency. The vacuum is easy to pick up and move around. You can even place your pet on a table, so you do not need to bend or kneel. The Pet Vacuum was built to keep a comfortable distance between your pet and the motor, so your pet feels secure.
  • • Comprehensive kit: The kit comes with a vacuum unit, hose, clippers (with six attachments), a brush head, slicker brush, knot buster, molting comb, hair removal tool, long crevice tool, safety scissors, stainless steel comb, and a bag for all accessories. It also includes a reusable and washable filter, charging cable for the clippers, a bottle of oil for maintenance, and a small brush to clean the clippers.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.