Zoro Homepage

Nifftee Electric Spin Cleaner, Mop, Duster, and Polisher

  • Mfr # CDB800

  • Zoro # G211266018


product price: $64.75
/ea

Key Features

Mop Type
Handheld
Length
9.8 in
Material
Plastic, Metal, Microfiber
Type
Cordless
Width
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDB800
Zoro #
G211266018
UPC #
5034595104541
Country of Origin
China

Dimensions

Length
9.8 in
Width
4.3 in
Depth
9 in

Details

Mop Type
Handheld
Material
Plastic, Metal, Microfiber
Type
Cordless
Color
White

Description

The Nifftee is an electric spinner for mopping, dusting, and polishing. Rotates 150 times per minute for scrubbing floors and other hard surfaces. Adjustable handle can be removed to convert to handheld for tables, countertops, and more. Features LED lights for improved visibility. Lightweight and small, 3 lb. Comes with 3 interchangeable washable and reusable pads. Suitable for most hard surfaces such as vinyl, laminate, hardwood, glass, porcelain, tile, and ceramic. Included rechargeable battery.


  • Easily Converts From Stick To Hand-Held
  • Lightweight, at under 2-lbs.
  • 3 Types of interchangeable & washable pads for dusting, polishing, buffing, and scouring
  • Can be used on most hard surfaces at home such as laminate, hardwood, vinyl, laminate, as well as countertops, mirrors, marble, and tile
  • Equipped with LED Lighting, so you don't miss a spot
  • Extendable handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.