Zoro Homepage

Speedsweep Compact Manual Floor Sweeper

  • Mfr # 525

  • Zoro # G611277447


product price: $28.49
/ea

Key Features

Body Material
Aluminum
Height
9 in
Length
10 in
Features
8 inch sweeping path, Non-marking rubberised tyres, Lightweight, Lay flat (3.4 ft) handle height and 8 inches low body to reach under furniture, Power free, handy, easy to store design
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525
Zoro #
G611277447
UPC #
5034595102844
Country of Origin
China

Dimensions

Height
9 in
Length
10 in
Width
4 in

Details

Body Material
Aluminum
Features
8 inch sweeping path, Non-marking rubberised tyres, Lightweight, Lay flat (3.4 ft) handle height and 8 inches low body to reach under furniture, Power free, handy, easy to store design
Sweeping Path
8 in

Description

The Ewbank Speedsweep Carpet Sweeper is designed for everyday messes and quick clean-ups. It collects dirt, dust, crumbs, hair, and pet fur. Easy to assemble, use, and empty. Small and lightweight, with a 3-inch low body-caseperfect for reaching under furniture and into areas where larger cleaners can't access. Non-marking rubberized tires glide across your carpeted floors with low effort, and thick steel twisted nylon bristle brushes clean carpets with ease. The Speedsweep does not use electricity, so you don't have to worry about cords or batteries. The portable and lightweight tool saves time and energy. Compact so it doesn’t take up much space and can be easily stored. Plus it's 12 oz dust pan is simple to empty. The Speedsweep is the ideal tool when you need to quickly clean-up carpeted floors in your home.


  • Gets rid of crumbs, hair, dirt, and debris from floor with its 8-inch sweeping path
  • Non-electric, eco-friendly, no cords or batteries
  • Easy to use, lightweight (2 lbs.), and simple to maneuver with forward and backward motions
  • Quick & Quiet. Easy to store, makes no noise, and works fast and efficiently
  • 8 inch wide sweeping path and 3 inch high-impact body casing
  • Non-marking rubberized tires, Steel-twisted nylon bristle brush, and Large-capacity collection pans and a thick, solid-core tufted helix bristle brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.