Zoro Homepage

Steam Dynamo Multi-Tool Steam Cleaner

  • Mfr # SC1000

  • Zoro # G011277443


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Color
Red
Solution Tank Capacity
1500 ml
Depth
15 in
Includes
jug & funnel, towel, straight adaptor, extension wands, floor tool & adaptor, window/tile cleaner, angled nozzle, nylon cleaning brushes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1000
Zoro #
G011277443
UPC #
5034595102233
Country of Origin
China

Dimensions

Depth
15 in
Width
14.5 in

Details

Voltage
120 V
Color
Red
Solution Tank Capacity
1500 ml
Wattage
1500 W
Includes
jug & funnel, towel, straight adaptor, extension wands, floor tool & adaptor, window/tile cleaner, angled nozzle, nylon cleaning brushes
Operating Time
40 minutes
Description/Special Features
51 fl oz water tank, Steam on demand trigger, 45 minutes of continual steam cleaning, Over 200° F steam kills 99.9% of common germs and bacteria Chemical free steam cleaning, degreasing, deodorizing

Description

The Ewbank Steam Dynamo is a compact powerful cleaning device that uses steam to eliminate grease, dirt, and stains. It comes with versatile attachments to clean from floor to ceiling, for both home and car interior. It reaches a high temperature of over 200°F, sanitizing without chemicals. Includes various attachments. The brush can be used to scrub bathtubs, showers, and sinks. The mini detail brush fits in grout and windowsills. The flat tool will leave your mirrors and windows streak-free. The jet nozzle works for cleaning appliances, ovens, microwaves, and tight corners. Extension wands reach high and low. The floor head cleaner with brush works on all flooring, including carpet. Accessories can be conveniently stored in the front compartment, for a quick and easy access. Use it on work surfaces, high-touch spots, and even upholstery. The portable machine has a 51-ounce tank for up to 45 minutes of steam cleaning, with an 8-foot power cord for easy mobility.


  • Multi-surface: Suitable for grout, tile, car interior, hard floors, carpets, upholstery, mirrors, and more.
  • Great for home use: Improves cleaning kitchen, bathrooms, and windows.
  • Variety of Accessories: 2 x extension tubes, jet nozzle, floor head cleaner with brush, floor tool swivel adapter, nylon brush, mini nylon brush, straight adapter, water jug & funnel, and a reusable floor towel.
  • Compact: attachments fit in the front compartment for convenience.
  • Chemical-free cleaning, degreasing, and deodorizing.
  • Hot pressurized steam blast obliterates toilet and bathroom grime heating up to over 200°F.
  • Non-stop steam cleaning: large 51 fl. oz. tank capacity produces 45 minutes of continuous steam from a single fill. 1500W boiler. Steam on demand up to 54-psi.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.