Shop EWHEELS
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Four wheel scooter, weight capacity of 400 lbs and a top speed of 13 mph, Blue
- Mfr # EW-46 Blue
- Zoro # G010112981
product price:Â
$
2,815.99
/ea
Key Features
Overall Length
63"
Overall Width
28"
Charger Input Voltage
48V
Weight Capacity
400 lbs
Overall Height
42"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EW-46 Blue
- Zoro #
- G010112981
- UPC #
- 714983219655
- Country of Origin
- China
- Item
- 4 wheel scooter
- Charger Input Voltage
- 48V
- Weight Capacity
- 400 lbs
Dimensions
- Overall Length
- 63"
- Overall Width
- 28"
- Overall Height
- 42"
Description
If you are looking for a 4 wheel scooter to get you around town or just your neighborhood, the then EW-46 is the perfect scooter for you. This scooter can travel 35 miles on a single charge and the fully adjustable captains seat will allow you to travel in comfort and style. The easy to read LED console shows the speed, mileage and battery, while the 16In pneumatic tires allow you to drive effortlessly over varied flat terrain. It also has front and rear suspension for a smoother ride.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.