Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ex-Cell Kaiser 33 gal Round Recycling Bin, Flat Top, Royal Blue, Stainless Steel, LLDPE VCR-33PERF-S

33 gal Round Recycling Bin, Flat Top, Royal Blue, Stainless Steel, LLDPE (Discontinued)

  • Mfr # VCR-33PERF-S
  • Zoro # G6348758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCR-33PERF-S
Zoro #
G6348758
UPC #
790406511322
Country of Origin
United States

Dimensions

Height
32 in

Details

Item
Recycling Bin
Total Capacity
33 gal
Container Shape
Round
Top Type
Flat Top
Color
Royal Blue
Material
Stainless Steel, LLDPE

Description

Recycle Receptacle,33gal.,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.