14-Gal. 3 Stream Recycling Receptacle - Stainless Steel, SS

  • Mfr # RC-1528-3 SS

  • Zoro # G111638793


product price: $1,188.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
14 gal
Material
Stainless Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RC-1528-3 SS
Zoro #
G111638793
UPC #
-
Country of Origin
United States

Details

Container Capacity
14 gal
Material
Stainless Steel
Color
Black

Description

Smiley 15in x 28in 3-Stream Recycling Receptacle in brushed Stainless Steel with Black Top. ADA Compliant. 100% . Contains over 60% recycled steel, 100% post-consumer recyclable. Flat lid with three separate openings for inCansin, inPlasticin and inNewspaper/Paperin recycling. Brushed Stainless Steel body is fire safe with solid bottom. Top removes from body for easy empty and cleaning, unlike comparable units which require the entire body be lifted for emptying. Includes three individual, rigid plastic liners for a combined 14 gallon capacity. The liner base resin meets UL94 Flammability Standard. Double beaded base provides additional body strength and stylish lines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.