18-Gal. Receptacle W/ Matched Dome Top - Steel, Black Gloss

  • Mfr # INT1531 D-6 BLK DB

  • Zoro # G911473402


product price: $685.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INT1531 D-6 BLK DB
Zoro #
G911473402
UPC #
-
Country of Origin
United States

Description

Color matched lid and body; 18 gallon capacity steel waste receptacle with cafe style domed top; Stylish collection of color coordinated receptacles designed to compliment any area of your facility; Fire-safe body with solid double-beaded bottom and vinyl trim; Contains over 30% recycled material and 100% post-consumer recyclable; ; Unit Dimensions: 15in x 31in; Carton Dimensions: 18in x 18in x 33in; Shipping Weight : 27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.