18-Gal. Receptacle W/ Matched Top - Steel, Black Gloss

  • Mfr # INT1528 T-8 BLK DB

  • Zoro # G311473576


product price: $589.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INT1528 T-8 BLK DB
Zoro #
G311473576
UPC #
-
Country of Origin
United States

Description

Color matched lid and body; 18 gallon capacity waste receptacle for indoor use; Flat lid with an 8in opening; Stylish collection of color coordinated steel receptacles designed to compliment any area of your facility; Fire-safe bodies with solid double-beaded bottom and vinyl trim; Contains over 30% of recycled material and 100% post-consumer recyclable; ; Unit Dimensions: 15in x 28in; Carton Dimensions: 18in x 18in x 33in; Shipping Weight : 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.