18-Gal. Recycling Receptacle - Stainless Steel & Black Top

  • Mfr # RC-1531 D-6 SS BLX

  • Zoro # G311638807


product price: $1,292.99
/ea
Free Shipping & Returns

Key Features

Overall Width
15
Material
Stainless Steel
Color
Black
Container Capacity
18 gal
Height
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RC-1531 D-6 SS BLX
Zoro #
G311638807
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15
Height
31

Details

Material
Stainless Steel
Color
Black
Container Capacity
18 gal

Description

15in x 31in Stainless Steel Recycling Receptacle with Cafe Style Domed Top in Black textured finish. ADA Compliant. 100% . Contains over 60% recycled steel, 100% post-consumer recyclable. Cafe Style Trash Top Recycling Receptacle with 6in opening. Brushed Stainless Steel body is fire safe with sold bottom. Top removes from body for easy empty and cleaning, unlike comparable units which require the entire body be lifted for emptying. Black Mobius Arrow and RECYCLE Decal. Includes additional Decal Sheet for Paper, Cans, Plastic, and Glass designations. Double beaded base provides additional body strength and stylish lines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.