Zoro Homepage

24 gal Square Waste Receptacle, Green, Silver

  • Mfr # RC-KDSQ-P EGX

  • Zoro # G503756661


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
24 gal
Container Shape
Square
Color
Green, Silver
Height
30 in
Standards
ADA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-KDSQ-P EGX
Zoro #
G503756661
UPC #
790406511018
Country of Origin
China

Dimensions

Height
30 in
Depth
15.8 in
Width/Diameter
15.8 in

Details

Item
Waste Receptacle
Total Capacity
24 gal
Container Shape
Square
Color
Green, Silver
Standards
ADA
Series
Kaleidoscope
Green Environmental Attribute
Recycled

Description

Expand your facility's recycling center with modular trash and recycling receptacles. Half-round and square shapes make custom configuration easy. Rigid plastic liner. Fire-safe steel construction features fingerprint-proof removable steel lid and powder-coat texture finish on body. Lid opening designed to fit designated waste product. Four rubber feet raise receptacle to protect floor surface and restrict growth of mildew and mold.
  • Containers come in half-round and square shapes for custom configuration.
  • Rigid plastic liner.
  • Fire-safe steel construction.
  • Fingerprint-proof removable steel lid and powder-coat texture finish on body.
  • Lid opening designed to fit designated waste product.
  • Four rubber feet raise receptacle to protect floor surface and restrict growth of mildew and mold.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.