Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 gal Square Waste Receptacle, Silver, Blue

  • Mfr # RC-KDSQ-C RYX

  • Zoro # G003765309


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
24 gal
Container Shape
Square
Color
Silver, Blue
Standards
ADA
Series
Kaleidoscope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-KDSQ-C RYX
Zoro #
G003765309
UPC #
790406510998
Country of Origin
China

Dimensions

Height
30 in
Depth
15.8 in
Width/Diameter
15.8 in

Details

Item
Waste Receptacle
Total Capacity
24 gal
Container Shape
Square
Color
Silver, Blue
Standards
ADA
Series
Kaleidoscope
Green Environmental Attribute
Recycled

Description

Kaleidoscope Collection 18-gal recycling recptacle with square top and Cans-Bottles decal in Royal Blue Texture finish. Just like a real Kaleidoscope these recyclers offer consumers the ability to establish their Recycling Centers in a varying selection of colors and patterns to meet their needs. As the facility needs change so too can the Kaleidoscope Collection with the addition of units that fit snugly together or up against corners or walls. ADA Complaint and constructed of fire-safe steel. Easy to remove steel top finished in Silver Star EXL-Coat powder-coat with removable finger-print proof Black Texture EXL-Coat finished insert. Insert openings are dedicated to desired waste stream; 4.5" circle for Bottles-Cans & Plastic 2 inch Paper Slot and an 8 inch square or half moon Trash opening. Easy to read pre-applied White decals on 2 sides of the units to indicate waste stream. Rigid plastic liners with ample 18-gallon capacity on the square units and 8-gallon capacity on the half-round. Four heavy-duty feet keep the units slightly elevated to allow for air circulation and help restrict mold and mildew growth and unsightly discoloration of floor surfaces from "mop around" ring. For only one receptacle. Dims. 15.75" x 15.75" x 30" ht. Holds 24 Gallons.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.