Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33-Gal. Compost Receptacle - Stainless Steel w/HGX lid

  • Mfr # VCC-33 PERF SS

  • Zoro # G111473950


product price: $1,741.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCC-33 PERF SS
Zoro #
G111473950
UPC #
-
Country of Origin
United States

Description

Venue Collection Perforated Stainless Steel COMPOST Receptacle. Brushed stainless steel body is fully welded with a contemporary perforated hole pattern and COMPOST laser cut into the center of the body. Flat lid with 8in waste opening is finished in finger-print proof, hunter green texture finish. Security cable keeps lid attached to receptacle and prevents theft and vandalism. 33-gal capacity LLDPE plastic liner with lift holes which matches lid color. The liner base resin meets UL94 flammabliity standard. Full wrap-around rubber gasket on bottom to protect unit and floor surfaces. Contains over 60% recycled steel and 100% post consumer recyclable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.