
33-Gal. Powder Coated Receptacle - Steel, Burgundy
Mfr # WR-33F BURX
Zoro # G911473204
product price:Â $642.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
33 gal
Height
32
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR-33F BURX
Zoro #
G911473204
UPC #
-
Country of Origin
United States
Dimensions
Height
32
Details
Container Capacity
33 gal
Color
Burgundy
Material
Steel
Description
Premier Series heavy-duty indoor 33-gal waste receptacle with Burgundy textured body and stainless steel funnel top w/8in opening. Durable steel features seamless construction with a polished satin finish. Includes an LLDPE plastic liner with lift holes. The liner base resin meets UL94 flammability standard. Four heavy duty feet keep the bottom of this unit slightly off the ground. Contains over 30% recycled material, Stainless Steel over 60%, and 100% post-consumer recyclable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.