Zoro Homepage

33-Gal. Receptacle - Stainless Steel, SS

  • Mfr # WR-33F S/S

  • Zoro # G611473214


product price: $2,879.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Height
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR-33F S/S
Zoro #
G611473214
UPC #
-
Country of Origin
United States

Dimensions

Height
32

Details

Material
Stainless Steel

Description

Premier Series heavy-duty indoor 33-gal waste receptacle funnel top with 8in opening in all satin stainless steel finish. Durable stainless steel features seamless construction with a polished satin finish. Includes an LLDPE plastic liner with lift holes. The liner base resin meets UL94 flammability standard. Four heavy duty feet keep the bottom of this unit slightly off the ground. Contains ove6 60% recycled material content and 100% post-consumer recyclable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.