This item is Discontinued.

Ex-Cell Kaiser 33 gal Round Outdoor Can, Black, Stainless Steel VCT-33 PERF SS

33 gal Round Outdoor Can, Black, Stainless Steel (Discontinued)

  • Mfr # VCT-33 PERF SS
  • Zoro # G503890488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCT-33 PERF SS
Zoro #
G503890488
UPC #
790406511315
Country of Origin
China

Dimensions

Height
32 in

Details

Container Capacity
33 gal
Item
Outdoor Can
Container Shape
Round
Color
Black
Material
Stainless Steel
Green Environmental Attribute
Recycled

Description

Ex-Cell Kaiser is committed to the development and production of high quality products dedicated to the improvement of facilities throughout the United States and worldwide. These improvements are realized through innovative products.
  • Venue Collection Trash Receptacle.
  • High quality components.
  • Designed to suit any budget.
  • Satisfaction ensured.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.