
34-Gal. Receptacle W/ Dome Top - Steel, Recycle Blue Gloss
Mfr # RC-34R DM CANS RBL
Zoro # G611473146
product price:Â $1,683.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC-34R DM CANS RBL
Zoro #
G611473146
UPC #
-
Country of Origin
United States
Description
Landscape Series 34-gal perforated CANS Recycling Receptacle in Recycle Blue powder-coat finish with dome top. Four 4 openings, each 5in in diameter feature crisp white CANS/BOTTLES ONLY graphics with mobius arrows. Body features laser cut RECYCLE graphic. Domed lid is secured to unit with plastic coated steel cable to prevent theft and vandalism. Steel retainer bands hold liner bags in place. Pre-drilled mounting holes in back of unit allow for mounting to poles, walls or fences and pre-drilled holes in bottom of unit allow for in-ground mounting with the anchor kit included. of over 30% recycled material content. ADA Compliant. Optional mounting bracket available B-1022
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.