Zoro Homepage

36-Gal. Two Stream Receptacle - Steel, Hammered Charcoal

  • Mfr # RC-MTR-2 HCCL

  • Zoro # G211473478


product price: $2,019.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-MTR-2 HCCL
Zoro #
G211473478
UPC #
-
Country of Origin
United States

Details

Container Shape
Square

Description

Metro Collection tapered recycling receptacle Two Stream unit in a Hammered Charcoal finish with platinum collars. Clean lines and quality construction merge to create a Recycling Receptacle that is as visually stunning as it is functional. Metro Collection Recycling Receptacles complement any decor, traditional or contemporary. ADA Compliant and constructed of fire-safe steel. Two 2 Rigid plastic 18-gallon capacity in each liner. Four heavy-duty feet keep the units slightly elevated to allow for air circulation and help restrict mold and mildew growth and unsightly discoloration of floor surfaces from mop aroundin rings. Complete Recycling Receptaclein includes three easy to remove, interchangeable steel tops; Beveled Square for Trash, Paper Slot, and 5in Circle opening for Cans/Bottles. All top inserts are finished in a fingerprint proof, black texture EXL-Coat Powder coat finish. Silver transfer decal kit includes designations for: Trash, Waste, Compost, Recycle, Paper, Plastic, and Cans/Bottles plus plastic squeegee for quick and easy application. Optional caster kit 4-2in casters available for superior maneuverability. Contains over 30% recycled material and 100% post-consumer recyclable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.