Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

37-Gal. Receptacle - Steel, Recycle Blue

  • Mfr # RC-SC2633 RBL

  • Zoro # G411474176


product price: $2,823.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-SC2633 RBL
Zoro #
G411474176
UPC #
-
Country of Origin
United States

Description

Classic Streetscape heavy-duty, all steel, 35.5 gal capacity outdoor recycling receptacle in Recycle Blue gloss finish. These impressive heavy-duty, all steel Recycling Receptacles are durable enough for any outdoor climate and feature a co-mingle lid that provides a 5in diameter opening, overlapping a 2in wide by 12in long opening. Finish is weather resistant EXL-COAT Powder Coat. Unit is solidly built with 1-1/2in wide x 3/16in thick welded steel bars. Bottom consists of steel channels so unit can be secured to the ground if desired. Adjustable leveling glides keep unit stable on uneven surfaces. The unit includes a color matched removable LLDPE plastic liner with lift openings. Unit contains over 30% recycled material and 100% post-consumer recyclable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.