Zoro Homepage

40-Gal. Receptacle - Steel, Recycle Blue Gloss

  • Mfr # RC-2441 CANS RBL

  • Zoro # G511473208


product price: $2,906.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-2441 CANS RBL
Zoro #
G511473208
UPC #
-
Country of Origin
United States

Description

Landscape Series 40-gal outdoor perforated CANS/BOTTLES Recycling Receptacle in Recycle Blue powder-coat finish with dome top. Four 4 openings, each 5in in diameter feature crisp white CANS/BOTTLES ONLY graphics with mobius arrows. Lid is secured to unit with plastic coated steel cable to prevent theft and vandalism. Rigid plastic liner features lift holes for easy servicing. The liner base resin meets UL94 Flammability Standard. Heavy duty feet keep unit slightly elevated off ground surfaces and pre-drilled 1in holes in bottom of unit allow for in-ground mounting with the anchor kit included. of over 30% recycled material content. ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.