Zoro Homepage

4.5-Gal. Cigarette Receptacle - Steel, Hammered Charcoal

  • Mfr # SRS-1 HCCL

  • Zoro # G311638821


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
4.50 gal
Material
Steel
Color
Hammered Charcoal
Height
39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRS-1 HCCL
Zoro #
G311638821
UPC #
-
Country of Origin
United States

Dimensions

Height
39

Details

Container Capacity
4.50 gal
Material
Steel
Color
Hammered Charcoal

Description

Smokersft Oasis industry standard, all-steel, 4,000+ cigarette butt capacity cigarette receptacle in Hammered Charcoal. Dispose of cigarette waste safely. Fire-safe cigarette butt receptacle will not melt or burn and requires no sand or water. Large capacity, 4.5 gallon removable galvanized steel container. Weather and UV-resistant powder coated finishes clean easily with a damp cloth. Sure-fit industrial steel hasp closure secures the top to the base; simply unsnap, lift inner pail using handle and dispose of waste. Three oblong opening at the top are positioned to provide minimal air exchange and help keeps rain and trash from being dropped inside. Choice of 6 UV-stable TGIC EXL-COAT finishes. Ask about our custom finishes. Contains over 30% recycled material and 100% post-consumer recyclable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.