Zoro Homepage

45-Gal. Receptacle W/ Door - Black Gloss

  • Mfr # SCTP-40 BLK

  • Zoro # G511473239


product price: $3,462.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Container Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCTP-40 BLK
Zoro #
G511473239
UPC #
-
Country of Origin
United States

Details

Container Shape
Oval

Description

East Hampton Streetscape Heavy duty, all steel, 45 gallon outdoor trash receptacle with funnel top & door. Durable enough for any climate thanks to weather resistant EXL-COAT powder coat finish. Solidly built and features smooth, clean lines and a self-locking front door with 22in width opening for easy, no-lift liner removal. Lid opening is 12in diameter circle. Includes a removable LLDPE 45 gallon plastic liner with lift openings. The liner base resin meets UL94 Flammability Standard. Contains over 30% recycled material and 100% post-consumer recyclable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.