
45-Gal. Receptacle W/ Door & Canopy - Steel, Coffee Gloss
Mfr # SCTP-40 D COF
Zoro # G311473064
product price: $2,944.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Container Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCTP-40 D COF
Zoro #
G311473064
UPC #
-
Country of Origin
United States
Details
Container Shape
Oval
Description
East Hampton StreetscapeHeavy duty, all steel, 45 gallon outdoor trash receptacle featuring funnel top with rain canopy & door. Durable enough for any climate thanks to weather resistant EXL-COAT powder coat finish. Solidly built and features smooth, clean lines and a self-locking front door with 22in width opening for easy, no-lift liner removal. Lid opening is 12in diameter circle. Includes a removable LLDPE 45 gallon plastic liner with lift openings. The liner base resin meets UL94 Flammability Standard. Contains over 30% recycled material and 100% post-consumer recyclable. Contains over 30% recycled material and 100% post-consumer recyclable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.