Zoro Homepage

4.5 gal Smokers Station, Black, 16 in

  • Mfr # SRS1BLK

  • Zoro # G003890223


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
4.5 gal
Height
39 in
Overall Width
16 in
Green Environmental Attribute
Recycled
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRS1BLK
Zoro #
G003890223
UPC #
790406050791
Country of Origin
China

Dimensions

Height
39 in
Overall Width
16 in
Depth
16 in

Details

Container Capacity
4.5 gal
Color
Black
Item
Smokers Station
Green Environmental Attribute
Recycled

Description

Keep the area free from cigarette butts with this handy self-extinguishing receptacle. All-steel fire-safe receptacle requires no sand. Extra-large removable galvanized steel pail conceals thousands of cigarette butts saving money with reduced maintenance costs. Weather- and UV-resistant hammered powder coated finish won’t melt or burn and cleans easily. Triple-entry opening with covered top keeps out rain. Extra-wide base resists tipping. Vinyl base pad protects floors. for use on indoor and outdoor applications.
  • Capacity (Volume): 4.500 gal.
  • Material: Steel.
  • Color: Black.
  • Shape: Pole with Pail-Like Base.
  • Finish: Powder Coat.
  • Height: 39".
  • Diameter: 16".
  • Liner Material: Galvanized Steel.
  • Quantity: 1 each.
  • Compliance Standards: UV Resistant ADA Compliant.
  • Post-Consumer Recycled Content Percent: 30 %.
  • Total Recycled Content Percent: 30 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.