
8-Gal. Half-Round Receptacle - Plastic decal, Black
Mfr # RC-KDHR-PL BLX
Zoro # G711473695
product price: $495.99
/ea
Free Shipping & Returns
Key Features
Container Shape
Half-Round
Container Capacity
8 gal
Height
30
Material
steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC-KDHR-PL BLX
Zoro #
G711473695
UPC #
-
Country of Origin
United States
Dimensions
Height
30
Details
Container Shape
Half-Round
Container Capacity
8 gal
Material
steel
Description
Kaleidoscope Collection Half Round recycling receptacle with Plastic decal in Black Texture finish. Just like a real Kaleidoscope, these recyclers offer consumers the ability to establish their Recycling Centers in a varying selection of colors and patterns to meet their needs. As the facility needs change, so too can the Kaleidoscope Collection with the addition of units that fit snugly together or up against corners or walls. ADA Complaint and constructed of fire-safe steel. Easy to remove steel top finished in Silver Star powder-coat with comingle opening for plastics. Easy to read, pre-applied WHITE decals on 2 sides of the units to indicate waste stream. Rigid plastic liners with ample 8-gallon capacity. Four heavy-duty feet keep the units slightly elevated to allow for air circulation and help restrict mold and mildew growth and unsightly discoloration of floor surfaces from mop aroundin ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.