Zoro Homepage

8-Gal. Half-Round Receptacle - Plastic decal, Blue

  • Mfr # RC-KDHR-PL RYX

  • Zoro # G311473750


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Half-Round
Overall Width
15.8
Container Capacity
8 gal
Material
steel
Height
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-KDHR-PL RYX
Zoro #
G311473750
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15.8
Height
30

Details

Container Shape
Half-Round
Container Capacity
8 gal
Material
steel

Description

Kaleidoscope Collection Half Round recycling receptacle with Plastic decal in Royal Blue Texture finish. Just like a real Kaleidoscope, these recyclers offer consumers the ability to establish their Recycling Centers in a varying selection of colors and patterns to meet their needs. As the facility needs change, so too can the Kaleidoscope Collection with the addition of units that fit snugly together or up against corners or walls. ADA Complaint and constructed of fire-safe steel. Easy to remove steel top finished in Silver Star powder-coat with comingle opening for plastics. Easy to read, pre-applied WHITE decals on 2 sides of the units to indicate waste stream. Rigid plastic liners with ample 8-gallon capacity. Four heavy-duty feet keep the units slightly elevated to allow for air circulation and help restrict mold and mildew growth and unsightly discoloration of floor surfaces from mop aroundin ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.