90-Gal. Outdoor Receptacle - Steel, Black & Hammered Grey Trim

  • Mfr # RGU-3645 BLK/HMGX

  • Zoro # G211474130


product price:  $7,001.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RGU-3645 BLK/HMGX
Zoro #
G211474130
UPC #
-
Country of Origin
United States

Details

Item
Outdoor Can

Description

Ellipse Heavy duty outdoor high capacity two stream waste and recycling receptacle. Sleek canopy protects openings from the elements. Features square openings: 13in and 8in with included TRASH and RECYCLE graphics plates for optional application. Units come standard with a keyed locking mechanism to prevent unauthorized access. Includes two 45 gallon capacity liners. The liner base resin meets UL94 flammability standard. Available in Black body with Hammered Grey trim in EXL-COAT UV-resistant powder coat finish. Pre-applied easy-to-read white graphics for designated waste streams. Custom colors and logos are available additional charges may apply. Contains over 30% recycled material and 100% post-consumer recyclable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.