East Hampton 45 Gallon Covered Trash Can, Black
- Mfr # SCTP-40 D ND BLK
- Zoro # G224191130
product price:Â
$
1,759.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCTP-40 D ND BLK
- Zoro #
- G224191130
- UPC #
- -
- Country of Origin
- China
Description
South Hampton Streetscape Heavy duty, all steel, 45 gallon capacity outdoor trash receptacle with funnel top and rain canopy. Durable enough for any climate thanks to weather resistant EXL -Coatpowder coat finish. Solidly built with thick welded steel bars. Funnel top with circle opening for waste. Bottom consists of steel U-channels so unit can be secured to the ground if desired. Adjustable leveling glides keep unit stable on uneven surfaces. Includes a removable LLDPE plastic liner with lift openings. The liner base resin meets UL94 Flammability Standard. Contains over 30% recycled material and 100% post-consumer recyclable. Features Solidly built with thick welded steel bars.. Funnel top with circle opening for waste.. Adjustable leveling glides keep unit stable on uneven surfaces.. Specifications Color: Black. Capacity: 45 gal. Weight: 140 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.