Riley Modern Classic Hammered Steel Accent 2 Gal Waste Bin, Polished Steel, 2PK
- Mfr # HPM1111E-SET2
- Zoro # G122981949
product price:Â
$
63.99
/pk of 2, $32.00/ea
Key Features
Overall Width
9.5 in
Lid Type
Lidless
Container Capacity
2.1 Gallons
Color
Chrome
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPM1111E-SET2
- Zoro #
- G122981949
- UPC #
- 196868156994
- Country of Origin
- India
Dimensions
- Overall Width
- 9.5 in
- Height
- 10 in
Details
- Lid Type
- Lidless
- Container Capacity
- 2.1 Gallons
- Item
- Metal Wastebasket
- Color
- Chrome
- Finish
- Polished
- Material
- Stainless Steel
Description
The small size of this classic trash can is ideal for the bathroom, bedroom or office. Made from durable steel, it has an accent band of hammered texture. Add a modern touch to any space with this stylish trash receptacle.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.