Ex-Cell Kaiser RC-KDSQ-R EGX 24 Gallon Square Recycling Receptacle with Recyclables Decal; Emerald Texture

  • Mfr # RC-KDSQ-R EGX

  • Zoro # G603765006


product price:  $273.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RC-KDSQ-R EGX
Zoro #
G603765006
UPC #
790406513876
Country of Origin
United States

Description

Kaleidoscope Collection Square recycling receptacle with Recyclables decal in Emerald Texture finish. Just like a real Kaleidoscope, these recyclers offer consumers the ability to establish their Recycling Centers in a varying selection of colors and patterns to meet their needs. As the facility needs change, so too can the Kaleidoscope Collection with the addition of units that fit snugly together or up against corners or walls. ADA Complaint and constructed of fire-safe steel. Easy to remove steel top finished in Silver Star EXL -Coatpowder-coat with 8" square opening for Recyclables. Easy to read, pre-applied White decals on 2 sides of the units to indicate waste stream. Rigid plastic liners with ample 24-gallon capacity. Four heavy-duty feet keep the units slightly elevated to allow for air circulation and help restrict mold and mildew growth and unsightly discoloration of floor surfaces from mop around ring.

Features
  • Ability to establish their Recycling Centers in a varying selection of colors
  • Fit snugly together or up against corners or walls.
  • Easy to read, pre-applied White decals on 2 sides of the units to indicate waste stream
Specifications
  • Color: Emerald
  • Capacity: 24 gal
  • Weight: 38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.