Ex-Cell Kaiser WR-2441 T BLK Landscape Series Receptacles

  • Mfr # WR-2441 T BLK

  • Zoro # G003890889


product price: $2,453.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR-2441 T BLK
Zoro #
G003890889
UPC #
790406511728
Country of Origin
United States

Description

Landscape Series 40-gal perforated Trash Receptacle in Black Gloss powder-coat finish with dome top. Two (2) openings, feature crisp, white universal Trash graphic. Lid is secured to unit with plastic coated steel cable tp prevent theft and vandalism. Rigid plastic liner features lift holes for easy servicing. Heavy duty feet keep unit slightly elevated off ground surfaces and pre-drilled holes in bottom of unit allow for in-ground mounting with the anchor kit included! of over 30% recycled material content. ADA Compliant.
  • Dimensions: 24" x 41"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.