Ex-Cell Kaiser WR-34R DM BLACK Landscape Series Receptacles

  • Mfr # WR-34R DM BLACK

  • Zoro # G903890835


product price: $587.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR-34R DM BLACK
Zoro #
G903890835
UPC #
790406511711
Country of Origin
United States

Description

Landscape Series 34-gal perforated Trash Receptacle in Black Gloss powder-coat finish with dome top. Three (3) trash openings feature crisp white universal TRASH graphic. Body features laser cut TRASH graphic. Domed lid is secured to unit with plastic coated steel cable tp prevent theft and vandalism. Steel retainer bands hold liber bags in place. Pre-drilled mounting holes in back of unit allow for mounting to poles, walls or fences and pre-drilled holes in bottom of unit allow for in-ground mounting with the anchor kit included! of over 30% recycled material content. ADA Compliant.
  • Dimensions: 18" x 44"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.