Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ex-Cell SRS-1 HGR Smokers Oasis Receptacles

  • Mfr # SRS-1 HGR

  • Zoro # G203890788


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
4.5 gal
Height
39 in
Overall Width
16 in
Depth
16 in
Green Environmental Attribute
Recycled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRS-1 HGR
Zoro #
G203890788
UPC #
790406050807
Country of Origin
United States

Dimensions

Height
39 in
Overall Width
16 in
Depth
16 in

Details

Container Capacity
4.5 gal
Color
Hunter Green
Item
Smokers Station
Green Environmental Attribute
Recycled

Description

Ex-Cell Kaiser is a strategically integrated manufacturer committed to the development and production of high quality products dedicated to the improvement of facilities worldwide. These improvements are realized through innovative products for Storage Material handling Waste control (cigarette & trash) Products designed for market specific applications. Ex-Cells goal is to provide you with quality products and dependable service. You will be satisfied with your choice in selecting us to be your supplier.Smokers Oasis industry standard all-steel over 4 000 cigarette butt capacity cigarette receptacle in Hunter Green Gloss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.