Ex-Cell SRS1HCCL Smokers Oasis Receptacle Round Steel 4.5gal Charcoal

  • Mfr # SRS1HCCL

  • Zoro # G103890666


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Round
Color
Charcoal
Height
39
Overall Width
16
Container Capacity
4.50 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRS1HCCL
Zoro #
G103890666
UPC #
790406043601
Country of Origin
China

Dimensions

Height
39
Overall Width
16

Details

Container Shape
Round
Color
Charcoal
Container Capacity
4.50 gal
Material
Steel

Description

Keep the area free from cigarette butts with this handy self-extinguishing receptacle. All-steel fire-safe receptacle requires no sand. Extra-large removable galvanized steel pail conceals thousands of cigarette butts saving money with reduced maintenance costs. Weather- and UV-resistant hammered powder coated finish won’t melt or burn and cleans easily. Triple-entry opening with covered top keeps out rain. Extra-wide base resists tipping. Vinyl base pad protects floors. for use on indoor and outdoor applications.
  • Capacity (Volume): 4.500 gal.
  • Material: Steel.
  • Color: Charcoal.
  • Shape: Pole with Pail-Like Base.
  • Finish: Powder Coat.
  • Height: 39".
  • Diameter: 16".
  • Liner Material: Galvanized Steel.
  • Quantity: 1 each.
  • Compliance Standards: UV Resistant ADA Compliant.
  • Post-Consumer Recycled Content Percent: 30 %.
  • Total Recycled Content Percent: 30 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.