This item is Discontinued.

Ex-Cell Kaiser Square Square Bin, Plastic, Steel, 24 gal., Royal, Royal Blue, Steel, LLDPE RC-KDSQ-PL RYX

Square Square Bin, Plastic, Steel, 24 gal., Royal, Royal Blue, Steel, LLDPE (Discontinued)

  • Mfr # RC-KDSQ-PL RYX
  • Zoro # G7729751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-KDSQ-PL RYX
Zoro #
G7729751
UPC #
790406511414
Country of Origin
United States

Dimensions

Height
30"

Details

Trash Container Capacity
24 gal.
Color
Royal Blue
Item
Square Bin,Plastic,Steel,24 gal.,Royal
Container Basic Material
Metal, Plastic
Shape
Square
Container Shape
Square
Material
Steel, LLDPE

Description

Square Bin,Plastic,Steel,24 gal.,Royal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.