Zoro Homepage

8mm 160m data tape

  • Mfr # 307265

  • Zoro # G815799240


product price: $17.59
/ea

Key Features

Native Storage Capacity
7 GB
Tape Length
524.93 ft
Tape Technology
8mm Tape
Compressed Storage Capacity
14 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307265
Zoro #
G815799240
UPC #
709550003263
Country of Origin
China

Dimensions

Tape Length
524.93 ft

Details

Native Storage Capacity
7 GB
Item
Data Cartridge
Tape Technology
8mm Tape
Compressed Storage Capacity
14 GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.