Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7010497 Cermet 165 6-1/2" Blade For Stainless Steel, Copper Plastics

  • Mfr # 7010497

  • Zoro # G7139064


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Size
6-1/2 in.
Tool Weight
3.94 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010497
Zoro #
G7139064
UPC #
6430042781058
Country of Origin
Finland

Dimensions

Diameter
6-1/2 in.
Size
6-1/2 in.

Details

Item
Saw Blades
Tool Weight
3.94 lbs

Description

These High Quality Cutting Blades Are Made To Cut Through Steel, Stainless Steel, Coppers And Plastics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.