Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Amplifier, 2 In Inlet, 21.5 CFM

  • Mfr # 6042

  • Zoro # G2820815


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Output
Adjustable
Material
Aluminum
CFM @ 80 PSI
21.5 cfm
Amplification Ratio
20
Air Output Volume CFM @ 80 psi
1,290 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6042
Zoro #
G2820815
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.64 in
Overall Length
3 1/4 in
Inlet Dia.
2.0 in
Discharge Dia.
2 in
Flow Pattern Width at 6 Inches
3 3/8 in
Inlet Diameter
2 in
Inlet Size
3/8 in
Flow Pattern Width at 3 Inches
2 1/2 in
Flow Pattern Width at 12 Inches
5 3/16 in
Flow Pattern Width at 18 Inches
7 in

Details

Item
Air Amplifier
Output
Adjustable
Material
Aluminum
CFM @ 80 PSI
21.5 cfm
Amplification Ratio
20
Air Output Volume CFM @ 80 psi
1,290 cfm
Air Inlet
3/8 in NPT
Max. dBA
82 dBA
Pressure Range
5 to 120 psi
Temp. Rating
275 Degrees F
For Fluid Type
Compressed Air
Standards
CE, EU Directive 2001/95/EC, EU Directive 2006/42/EC
Maximum Operating Temperature
275 Degrees F
System of Measurement
Inch
Air Inlet Type
NPT
Body Material
Aluminum
Air Output Volume at 6 Inches
1,290 scfm
Minimum Operating Pressure
5 psi
Air Output Volume @ 80 psi
430 scfm
Maximum Sound Level
82 dBA
Product Type
Air Amplifier Only
Air Consumption
21.5 scfm
Output Type
Adjustable
Maximum Operating Pressure
80 psi

Description

Air Amplifier, Amplification Ratio 20, Inlet Size 3/8 in, Air Inlet Type NPT, Inlet Diameter 2 in, Discharge Dia. 2 in, Maximum Sound Level 82 dBA, Body Material Aluminum, Air Consumption 21.5 scfm, Air Output Volume @ 80 psi 430 scfm, Output Type Adjustable, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, System of Measurement Inch, Overall Length 3 1/4 in, Air Output Volume at 6 Inches 1,290 scfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.