Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Amplifier, 4 In Inlet, 35.2 CFM

  • Mfr # 6033

  • Zoro # G4258615


product price: $1,255.99
/ea
Free Shipping & Returns

Key Features

Output
Adjustable
Material
Stainless Steel
CFM @ 80 PSI
35.2 cfm
Amplification Ratio
22
Air Output Volume CFM @ 80 psi
2,323 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6033
Zoro #
G4258615
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
2.2 in
Discharge Dia.
3 in
Inlet Dia.
4 in
Overall Length
4 in
Inlet Diameter
4 in
Inlet Size
1/2 in
Flow Pattern Width at 18 Inches
8 in
Flow Pattern Width at 6 Inches
4 5/8 in
Flow Pattern Width at 3 Inches
3 1/2 in
Flow Pattern Width at 12 Inches
6 1/2 in

Details

Item
Air Amplifier
Output
Adjustable
Material
Stainless Steel
CFM @ 80 PSI
35.2 cfm
Amplification Ratio
22
Air Output Volume CFM @ 80 psi
2,323 cfm
Air Inlet
1/2 in NPT
Max. dBA
83 dBA
Temp. Rating
400 Degrees F
Pressure Range
5 to 120 psi
Standards
CE, EU Directive 2001/95/EC, EU Directive 2006/42/EC
Body Material
Stainless Steel
Air Inlet Type
NPT
Minimum Operating Pressure
5 psi
System of Measurement
Inch
Output Type
Adjustable
Air Output Volume at 6 Inches
2,323 scfm
Air Output Volume @ 80 psi
774 scfm
Air Consumption
35.2 scfm
Maximum Operating Temperature
400 Degrees F
For Fluid Type
Compressed Air
Maximum Sound Level
83 dBA
Product Type
Air Amplifier Only
Maximum Operating Pressure
80 psi

Description

Air Amplifier, Amplification Ratio 22, Inlet Size 1/2 in, Air Inlet Type NPT, Inlet Diameter 4 in, Discharge Dia. 3 in, Maximum Sound Level 83 dBA, Body Material Stainless Steel, Air Consumption 35.2 scfm, Air Output Volume @ 80 psi 774 scfm, Output Type Adjustable, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, System of Measurement Inch, Overall Length 4 in, Air Output Volume at 6 Inches 2,323 scfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.