Zoro Homepage

Air Amplifier, 4.91 In Inlet, 29.2 CFM

  • Mfr # 120024

  • Zoro # G4267112


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Output
High Efficiency Fixed
Material
Aluminum
CFM @ 80 PSI
29.2 cfm
Amplification Ratio
25
Air Output Volume CFM @ 80 psi
2,190 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120024
Zoro #
G4267112
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3.02 in
Overall Length
8 3/8 in
Discharge Dia.
4 in
Inlet Dia.
4.91 in
Overall Width
4 7/8 in
Inlet Diameter
4 15/16 in
Overall Height
4 3/4 in
Mounting Hole Diameter
1/2 in
Throat Diameter
3 in
Flow Pattern Width at 12 Inches
6 7/8 in
Flow Pattern Width at 3 Inches
4 1/2 in
Flow Pattern Width at 18 Inches
8 1/2 in
Inlet Size
1/2 in
Flow Pattern Width at 6 Inches
5 5/16 in

Details

Item
Air Amplifier
Output
High Efficiency Fixed
Material
Aluminum
CFM @ 80 PSI
29.2 cfm
Amplification Ratio
25
Air Output Volume CFM @ 80 psi
2,190 cfm
Air Inlet
1/2 in NPT
Max. dBA
73 dBA
Temp. Rating
275 Degrees F
Pressure Range
5 to 120 psi
Standards
CE, EU Directive 2001/95/EC, EU Directive 2006/42/EC
Number of Mounting Holes
2
Air Output Volume @ 80 psi
730 scfm
Maximum Operating Temperature
275 Degrees F
Product Type
Air Amplifier Only
Air Output Volume at 6 Inches
2,190 scfm
Output Type
High Efficiency Fixed
Mounting Hole Center to Center Distance
6 7/8 in
System of Measurement
Inch
Maximum Sound Level
73 dBA
Air Inlet Type
NPT
For Fluid Type
Compressed Air
Air Consumption
29.2 scfm
Maximum Operating Pressure
80 psi
Body Material
Aluminum
Minimum Operating Pressure
5 psi

Description

Air Amplifier, Amplification Ratio 25, Inlet Size 1/2 in, Air Inlet Type NPT, Inlet Diameter 4 15/16 in, Discharge Dia. 4 in, Maximum Sound Level 73 dBA, Body Material Aluminum, Air Consumption 29.2 scfm, Air Output Volume @ 80 psi 730 scfm, Output Type High Efficiency Fixed, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Mounting Hole Diameter 1/2 in, Number of Mounting Holes 2, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.