Zoro Homepage

Air Amplifier, 5 In Inlet, 50 CFM

  • Mfr # 6034

  • Zoro # G4271486


product price: $1,833.99
/ea
Free Shipping & Returns

Key Features

Output
Adjustable
Material
Stainless Steel
CFM @ 80 PSI
50 cfm
Amplification Ratio
24
Air Output Volume CFM @ 80 psi
3,600 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6034
Zoro #
G4271486
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3.02 in
Discharge Dia.
4 in
Overall Length
5 in
Inlet Dia.
5 in
Inlet Diameter
5 in
Flow Pattern Width at 6 Inches
5 13/16 in
Flow Pattern Width at 3 Inches
5 in
Flow Pattern Width at 18 Inches
9 in
Inlet Size
1/2 in
Flow Pattern Width at 12 Inches
7 3/8 in

Description

Air Amplifier, Amplification Ratio 24, Inlet Size 1/2 in, Air Inlet Type NPT, Inlet Diameter 5 in, Discharge Dia. 4 in, Maximum Sound Level 84 dBA, Body Material Stainless Steel, Air Consumption 50 scfm, Air Output Volume @ 80 psi 1,200 scfm, Output Type Adjustable, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, System of Measurement Inch, Overall Length 5 in, Air Output Volume at 6 Inches 3,600 scfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.