Zoro Homepage

Air Amplifier Kit, 0.73 In Inlet, 6.1 CFM

  • Mfr # 120220

  • Zoro # G3241813


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Output
High Efficiency Fixed
Material
Aluminum
CFM @ 80 PSI
6.1 cfm
Amplification Ratio
12
Air Output Volume CFM @ 80 psi
219 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120220
Zoro #
G3241813
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.45 in
Overall Length
2 1/4 in
Inlet Dia.
0.73 in
Discharge Dia.
3/4 in
Inlet Size
1/8 in
Throat Diameter
7/16 in
Flow Pattern Width at 3 Inches
1 1/4 in
Flow Pattern Width at 12 Inches
4 1/8 in
Flow Pattern Width at 18 Inches
6 in
Mounting Hole Diameter
1/4 in
Inlet Diameter
1 in
Overall Height
2 1/2 in
Overall Width
1 in
Flow Pattern Width at 6 Inches
2 3/16 in

Details

Item
Air Amplifier Kit
Output
High Efficiency Fixed
Material
Aluminum
CFM @ 80 PSI
6.1 cfm
Amplification Ratio
12
Air Output Volume CFM @ 80 psi
219 cfm
Air Inlet
1/8 in NPT
Max. dBA
69 dBA
Includes
Super Air Amplifier
Temp. Rating
275 Degrees F
Pressure Range
5 to 120 psi
Maximum Sound Level
69 dBA
For Fluid Type
Compressed Air
Mounting Hole Center to Center Distance
1 3/4 in
Maximum Operating Temperature
275 Degrees F
Standards
CE, EU Directive 2001/95/EC, EU Directive 2006/42/EC
Minimum Operating Pressure
5 psi
Air Inlet Type
NPT
Air Consumption
6.1 scfm
Output Type
High Efficiency Fixed
System of Measurement
Inch
Maximum Operating Pressure
80 psi
Includes Shims
Shim Set Included
Number of Mounting Holes
2
Air Output Volume at 6 Inches
219 scfm
Air Output Volume @ 80 psi
73 scfm
Includes Filter Separator
Filter Separator Included
Body Material
Aluminum
Includes Pressure Regulator
Pressure Regulator Included
Product Type
Air Amplifier Kit

Description

Air Amplifier Kit, Amplification Ratio 12, Inlet Size 1/8 in, Air Inlet Type NPT, Inlet Diameter 1 in, Discharge Dia. 3/4 in, Maximum Sound Level 69 dBA, Body Material Aluminum, Air Consumption 6.1 scfm, Air Output Volume @ 80 psi 73 scfm, Output Type High Efficiency Fixed, Includes Super Air Amplifier, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shim Set Included, Mounting Hole Diameter 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.