Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Amplifier Kit, 1.22 In Inlet, 8.1 CFM

  • Mfr # 120221

  • Zoro # G2317962


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Output
High Efficiency Fixed
Material
Aluminum
CFM @ 80 PSI
8.1 cfm
Amplification Ratio
18
Air Output Volume CFM @ 80 psi
436 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120221
Zoro #
G2317962
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.84 in
Overall Length
3 in
Inlet Dia.
1.22 in
Discharge Dia.
1 1/4 in
Throat Diameter
13/16 in
Overall Width
1 1/2 in
Inlet Diameter
1 1/2 in
Flow Pattern Width at 18 Inches
6 1/2 in
Flow Pattern Width at 6 Inches
2 7/8 in
Inlet Size
1/4 in
Overall Height
2 7/8 in
Flow Pattern Width at 12 Inches
4 11/16 in
Flow Pattern Width at 3 Inches
2 in
Mounting Hole Diameter
1/4 in

Details

Item
Air Amplifier Kit
Output
High Efficiency Fixed
Material
Aluminum
CFM @ 80 PSI
8.1 cfm
Amplification Ratio
18
Air Output Volume CFM @ 80 psi
436 cfm
Air Inlet
1/4 in NPT
Max. dBA
72 dBA
Pressure Range
5 to 120 psi
Includes
Super Air Amplifier
Temp. Rating
275 Degrees F
Air Consumption
8.1 scfm
Air Inlet Type
NPT
Number of Mounting Holes
2
Product Type
Air Amplifier Kit
Body Material
Aluminum
Minimum Operating Pressure
5 psi
Includes Pressure Regulator
Pressure Regulator Included
Air Output Volume @ 80 psi
146 scfm
Standards
CE, EU Directive 2001/95/EC, EU Directive 2006/42/EC
Output Type
High Efficiency Fixed
Maximum Operating Temperature
275 Degrees F
System of Measurement
Inch
Maximum Sound Level
72 dBA
Air Output Volume at 6 Inches
436 scfm
For Fluid Type
Compressed Air
Mounting Hole Center to Center Distance
2 3/8 in
Includes Filter Separator
Filter Separator Included
Maximum Operating Pressure
80 psi
Includes Shims
Shim Set Included

Description

Air Amplifier Kit, Amplification Ratio 18, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Diameter 1 1/2 in, Discharge Dia. 1 1/4 in, Maximum Sound Level 72 dBA, Body Material Aluminum, Air Consumption 8.1 scfm, Air Output Volume @ 80 psi 146 scfm, Output Type High Efficiency Fixed, Includes Super Air Amplifier, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shim Set Included, Mounting Hole Diameter 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.