Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Amplifier Kit, 2 In Inlet, 21.5 CFM

  • Mfr # 6232

  • Zoro # G1363896


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Output
Adjustable
Material
Stainless Steel
CFM @ 80 PSI
21.5 cfm
Amplification Ratio
20
Air Output Volume CFM @ 80 psi
1,290 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6232
Zoro #
G1363896
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.64 in
Overall Length
3 1/4 in
Discharge Dia.
2 in
Inlet Dia.
2.0 in
Flow Pattern Width at 6 Inches
3 3/8 in
Flow Pattern Width at 12 Inches
5 3/16 in
Inlet Size
3/8 in
Flow Pattern Width at 18 Inches
7 in
Flow Pattern Width at 3 Inches
2 1/2 in
Inlet Diameter
2 in

Details

Item
Air Amplifier Kit
Output
Adjustable
Material
Stainless Steel
CFM @ 80 PSI
21.5 cfm
Amplification Ratio
20
Air Output Volume CFM @ 80 psi
1,290 cfm
Air Inlet
3/8 in NPT
Max. dBA
82 dBA
Includes
Adjustable Air Amplifier
Pressure Range
5 to 120 psi
Temp. Rating
400 Degrees F
Includes Filter Separator
Filter Separator Included
Standards
CE, EU Directive 2001/95/EC, EU Directive 2006/42/EC
Product Type
Air Amplifier Kit
Includes Pressure Regulator
Pressure Regulator Included
Body Material
Stainless Steel
System of Measurement
Inch
For Fluid Type
Compressed Air
Air Output Volume at 6 Inches
1,290 scfm
Maximum Operating Temperature
400 Degrees F
Air Consumption
21.5 scfm
Minimum Operating Pressure
5 psi
Air Inlet Type
NPT
Air Output Volume @ 80 psi
430 scfm
Maximum Operating Pressure
80 psi
Maximum Sound Level
82 dBA
Output Type
Adjustable
Includes Shims
Shims Not Included

Description

Air Amplifier Kit, Amplification Ratio 20, Inlet Size 3/8 in, Air Inlet Type NPT, Inlet Diameter 2 in, Discharge Dia. 2 in, Maximum Sound Level 82 dBA, Body Material Stainless Steel, Air Consumption 21.5 scfm, Air Output Volume @ 80 psi 430 scfm, Output Type Adjustable, Includes Adjustable Air Amplifier, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shims Not Included, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.