Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Amplifier Kit, 4.91 In Inlet, 29.2 CFM

  • Mfr # 120224

  • Zoro # G4261652


product price: $957.99
/ea
Free Shipping & Returns

Key Features

Output
High Efficiency Fixed
Material
Aluminum
CFM @ 80 PSI
29.2 cfm
Amplification Ratio
25
Air Output Volume CFM @ 80 psi
2,190 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120224
Zoro #
G4261652
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3.02 in
Discharge Dia.
4 in
Overall Length
8 3/8 in
Inlet Dia.
4.91 in
Inlet Size
1/2 in
Flow Pattern Width at 6 Inches
5 5/16 in
Flow Pattern Width at 18 Inches
8 1/2 in
Flow Pattern Width at 12 Inches
6 7/8 in
Mounting Hole Diameter
1/2 in
Overall Width
4 7/8 in
Overall Height
4 3/4 in
Throat Diameter
3 in
Inlet Diameter
4 15/16 in
Flow Pattern Width at 3 Inches
4 1/2 in

Details

Item
Air Amplifier Kit
Output
High Efficiency Fixed
Material
Aluminum
CFM @ 80 PSI
29.2 cfm
Amplification Ratio
25
Air Output Volume CFM @ 80 psi
2,190 cfm
Air Inlet
1/2 in NPT
Max. dBA
73 dBA
Temp. Rating
275 Degrees F
Pressure Range
5 to 120 psi
Includes
Super Air Amplifier
Includes Pressure Regulator
Pressure Regulator Included
Output Type
High Efficiency Fixed
Includes Shims
Shim Set Included
Air Consumption
29.2 scfm
Mounting Hole Center to Center Distance
6 7/8 in
Air Output Volume at 6 Inches
2,190 scfm
Number of Mounting Holes
2
Air Output Volume @ 80 psi
730 scfm
Maximum Operating Temperature
275 Degrees F
System of Measurement
Inch
Product Type
Air Amplifier Kit
Maximum Sound Level
73 dBA
Air Inlet Type
NPT
Minimum Operating Pressure
5 psi
Includes Filter Separator
Filter Separator Included
Body Material
Aluminum
For Fluid Type
Compressed Air
Maximum Operating Pressure
80 psi
Standards
CE, EU Directive 2001/95/EC, EU Directive 2006/42/EC

Description

Air Amplifier Kit, Amplification Ratio 25, Inlet Size 1/2 in, Air Inlet Type NPT, Inlet Diameter 4 15/16 in, Discharge Dia. 4 in, Maximum Sound Level 73 dBA, Body Material Aluminum, Air Consumption 29.2 scfm, Air Output Volume @ 80 psi 730 scfm, Output Type High Efficiency Fixed, Includes Super Air Amplifier, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shim Set Included, Mounting Hole Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.