Zoro Homepage

Air Amplifier Kit, 5 In Inlet, 50 CFM

  • Mfr # 6244

  • Zoro # G4260295


product price: $943.99
/ea
Free Shipping & Returns

Key Features

Output
Adjustable
Material
Aluminum
CFM @ 80 PSI
50 cfm
Amplification Ratio
24
Air Output Volume CFM @ 80 psi
3,600 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6244
Zoro #
G4260295
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3.02 in
Overall Length
5 in
Discharge Dia.
4 in
Inlet Dia.
5 in
Flow Pattern Width at 12 Inches
7 3/8 in
Flow Pattern Width at 18 Inches
9 in
Flow Pattern Width at 6 Inches
5 13/16 in
Flow Pattern Width at 3 Inches
5 in
Inlet Diameter
5 in
Inlet Size
1/2 in

Details

Item
Air Amplifier Kit
Output
Adjustable
Material
Aluminum
CFM @ 80 PSI
50 cfm
Amplification Ratio
24
Air Output Volume CFM @ 80 psi
3,600 cfm
Air Inlet
1/2 in NPT
Max. dBA
84 dBA
Temp. Rating
275 Degrees F
Includes
Adjustable Air Amplifier
Pressure Range
5 to 120 psi
System of Measurement
Inch
Body Material
Aluminum
Maximum Operating Temperature
275 Degrees F
Maximum Sound Level
84 dBA
Maximum Operating Pressure
80 psi
Includes Filter Separator
Filter Separator Included
Air Consumption
50 scfm
Air Inlet Type
NPT
For Fluid Type
Compressed Air
Includes Pressure Regulator
Pressure Regulator Included
Minimum Operating Pressure
5 psi
Includes Shims
Shims Not Included
Air Output Volume at 6 Inches
3,600 scfm
Air Output Volume @ 80 psi
1,200 scfm
Product Type
Air Amplifier Kit
Output Type
Adjustable
Standards
CE, EU Directive 2001/95/EC, EU Directive 2006/42/EC

Description

Air Amplifier Kit, Amplification Ratio 24, Inlet Size 1/2 in, Air Inlet Type NPT, Inlet Diameter 5 in, Discharge Dia. 4 in, Maximum Sound Level 84 dBA, Body Material Aluminum, Air Consumption 50 scfm, Air Output Volume @ 80 psi 1,200 scfm, Output Type Adjustable, Includes Adjustable Air Amplifier, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shims Not Included, System of Measurement Inch, Overall Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.