Zoro Homepage

Air Conveyor, SS, 1 In. Hose, 14.7 scfm

  • Mfr # 6961

  • Zoro # G2984922


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Vacuum Conveyor Material
Stainless Steel
For Hose I.D.
1 in
Vacuum ID
3/4 in
Vacuum OD
2 1/8 in
Vacuum Length
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6961
Zoro #
G2984922
UPC #
-
Country of Origin
United States

Dimensions

Vacuum Length
3 7/8 in
Air Inlet Thread Size
1/4 in
Hose Size
1"
Outside Dia.
2.13"
Overall Length
3.88"
Inside Dia.
3/4"

Details

Item
Vacuum Conveyor Kit
Vacuum Conveyor Material
Stainless Steel
For Hose I.D.
1 in
Vacuum ID
3/4 in
Vacuum OD
2 1/8 in
Air Consumption @ 80 psi
14.7 scfm
Vacuum
-42 in wc
Minimum Operating Air Pressure
20 psi
Air Inlet
1/4" npt
Includes
Mounting Bracket, Filter Separator, Pressure Regulator and Coupling Kit
Air Inlet Thread Type
NPT
Air Consumption
14.7 scfm
Temp. Rating
400 Degrees F
Material
Stainless Steel
Pressure Range
20 to 250 psi
Air Inlet Gender
Female
Maximum Operating Air Pressure
250 psi

Description

Vacuum Conveyor Kit, Stainless Steel, For Hose I.D. 1 in, Vacuum ID 3/4 in, Vacuum OD 2 1/8 in, Vacuum Length 3 7/8 in, Air Inlet Thread Size 1/4 in, Air Consumption @ 80 psi 14.7 scfm, Vacuum -42 in wc, Includes Mounting Bracket, Filter Separator, Pressure Regulator and Coupling Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.