Zoro Homepage

Air Gun Nozzle, 2-3/50 In. L

  • Mfr # 1122SS

  • Zoro # G3410452


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Nozzle Type
Flat, Safety
Length
2 3/50 in
Air Consumption
22 scfm
Base Material
316 Stainless Steel
Inlet Size
1/4 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1122SS
Zoro #
G3410452
UPC #
-
Country of Origin
United States

Dimensions

Length
2 3/50 in
Inlet Size
1/4 in FNPT
Diameter
3/4 in
Overall Length
2 1/16 in

Details

Item
Air Gun Nozzle
Nozzle Type
Flat, Safety
Air Consumption
22 scfm
Base Material
316 Stainless Steel
Max. dBA
77
Standards
OSHA 29 CFR-1910.242 (B) and 1910.95 (A)
Features
High Efficiency, Low Noise
Application
Industrial Cleaning and Drying
Number of Pieces
1
Product Type
Air Gun Nozzle
Output
22 ozf
Air Flow Pattern
Flat
Compatible with Product Type
Air Guns
Sound Level
77 dB
OSHA Pressure Compliant
Yes
Compatible with Manufacturer Part Number
1230, 1330, 1909SS
Nozzle Tip Material
Stainless Steel

Description

Air Gun Nozzle, Compatible with Manufacturer Part Number 1230, 1330, 1909SS, Nozzle Tip Material Stainless Steel, Overall Length 2 1/16 in, Inlet Size 1/4 in FNPT, OSHA Pressure Compliant Yes, Sound Level 77 dB, Output 22 ozf, Diameter 3/4 in, Air Flow Pattern Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.